Zoro Homepage

Lounge Back Cushion, Light Charcoal, 23" x 20" x 4"

  • Mfr # 62-025-LCHARC-EC

  • Zoro # G7299113


product price: $66.39
/ea

Key Features

Size
23 in W x 20 in H x 4 in T
Color
Light Charcoal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62-025-LCHARC-EC
Zoro #
G7299113
UPC #
052963036138
Country of Origin
China

Dimensions

Size
23 in W x 20 in H x 4 in T

Details

Color
Light Charcoal
Item
Lounge Back Cushion,Grey,23" x 20" x 4"

Description

Lounge Back Cushion,Grey,23 In. x 20 In. x 4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.