Madrona RainProof Offset Patio Umbrella Cover 13 Foot, 25"x25"

  • Mfr # 55-724-016601-RT

  • Zoro # G7297497


product price:  $36.66
/ea

Key Features

Width
25 in
Length
25 in
Color
Dark Cocoa
Material
Main Body: 100% Woven Polyester with laminated backing, Hem Casing: 100% Woven Polyester
Cover Dimensions
13 ft Dia or 9 ft Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55-724-016601-RT
Zoro #
G7297497
UPC #
052963027921
Country of Origin
China

Dimensions

Width
25 in
Length
25 in
Cover Dimensions
13 ft Dia or 9 ft Square
Size
Offset umbrellas 13' DIA or 9' Square
Height
92 in

Details

Item
Cover,Offset Patio Umbrella
Color
Dark Cocoa
Material
Main Body: 100% Woven Polyester with laminated backing, Hem Casing: 100% Woven Polyester

Description

Cover,Offset Patio Umbrella

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.