Madrona RainProof Patio Umbrella Cover 11 Foot, 23.5"x23.5"

  • Mfr # 55-723-046601-RT

  • Zoro # G7297978


product price:  $38.19
/ea

Key Features

Width
23.5 in
Length
23.5 in
Color
Dark Cocoa
Material
Main Body: 100% Woven Polyester with laminated backing, Hem Casing: 100% Woven Polyester
Cover Dimensions
11 ft Dia or 8 ft Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55-723-046601-RT
Zoro #
G7297978
UPC #
052963027914
Country of Origin
China

Dimensions

Width
23.5 in
Length
23.5 in
Cover Dimensions
11 ft Dia or 8 ft Square
Height
75 in
Size
Umbrellas 11' DIA or 8' Square

Details

Item
Cover,Patio Umbrella,Brown
Color
Dark Cocoa
Material
Main Body: 100% Woven Polyester with laminated backing, Hem Casing: 100% Woven Polyester
Series
Madrona

Description

Cover,Patio Umbrella,Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.