Zoro Homepage

Madrona RainProof Stackable Patio Chair Cover 25.5 Inch, 36"x28"

  • Mfr # 55-715-016601-RT

  • Zoro # G7294819


product price: $48.39
/ea

Key Features

Width
28 in
Length
36 in
Color
Dark Cocoa
Material
Main Body: 100% Woven Polyester with laminated backing, Hem Casing: 100% Woven Polyester
Cover Dimensions
6 stackable chairs 25.5 in W x 33.5 in D x 45 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55-715-016601-RT
Zoro #
G7294819
UPC #
052963022735
Country of Origin
China

Dimensions

Width
28 in
Length
36 in
Cover Dimensions
6 stackable chairs 25.5 in W x 33.5 in D x 45 in H
Size
6 stackable chairs 25.5"W x 33.5"D x 45"H
Height
47.5 in

Details

Item
Cover,Chair,Stackable Patio,Brown
Color
Dark Cocoa
Material
Main Body: 100% Woven Polyester with laminated backing, Hem Casing: 100% Woven Polyester

Description

Cover,Chair,Stackable Patio,Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.