Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Madrona Waterproof Patio Cover, 150", Dark Cocoa

  • Mfr # 56-322-056601-RT

  • Zoro # G4567990


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Cover Dimensions
150 in L x 150 in D x 36 in H
Size
150 in L x 150 in D x 36 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56-322-056601-RT
Zoro #
G4567990
UPC #
-
Country of Origin
China

Dimensions

Cover Dimensions
150 in L x 150 in D x 36 in H
Size
150 in L x 150 in D x 36 in H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.