Model 2 RV Tank Cover - Double 20/5 Gallon, Gray
Mfr # 80-099
Zoro # G415810758
product price: $34.85
/eaKey Features
Material
Plastic
Length
12 in
Depth (In.)
12 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80-099
Zoro #
G415810758
UPC #
52963003970
Country of Origin
China
Dimensions
Length
12 in
Depth (In.)
12 in
Details
Material
Plastic
Color
Gray
Description
Classic Accessories' propane tank covers are made from high quality materials for maximum protection for your equipment. Designed to fit double 20/5 Gallon tanks. Comes with a sleek grey color.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.