Montlake Chaise Lounge Cushion Slipcover, Light Charcoal, 80"x26"

  • Mfr # 60-240-010801-RT

  • Zoro # G7292472


product price:  $71.79
/ea

Key Features

Width
26 in
Length
80 in
Color
Light Charcoal
Material
93% Woven Polyester, 7% Cotton Cord
Cover Dimensions
80 in x 26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60-240-010801-RT
Zoro #
G7292472
UPC #
052963032543
Country of Origin
China

Dimensions

Width
26 in
Length
80 in
Cover Dimensions
80 in x 26 in
Height
3 in
Size
80 in x 26 in

Details

Item
Cover,Slip,Chaise Lounge Cushion,Grey
Color
Light Charcoal
Material
93% Woven Polyester, 7% Cotton Cord

Description

Cover,Slip,Chaise Lounge Cushion,Grey

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.