Montlake Contoured Dining Seat Cushion, Heather Henna, 18"x18"

  • Mfr # 62-005-HHENNA-EC

  • Zoro # G7294922


product price:  $55.19
/ea

Key Features

Shape
Rectangular
Width
18 in
Length
18 in
Color
Heather Henna
Material
Slip Cover: 93% Woven Polyester, 7% Cotton Cord, Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
62-005-HHENNA-EC
Zoro #
G7294922
UPC #
052963034912
Country of Origin
China

Dimensions

Width
18 in
Length
18 in
Cover Dimensions
18 in x 18 in
Height
2 in
Size
18 in x 18 in

Details

Item
Contoured Dining Seat Cushion,Red,18"
Shape
Rectangular
Color
Heather Henna
Material
Slip Cover: 93% Woven Polyester, 7% Cotton Cord, Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane

Description

Contoured Dining Seat Cushion,Red,18 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.