Montlake Dining Seat Cushion Slipcover, Heather Indigo, 20"x20"
- Mfr # 60-136-015501-RT
- Zoro # G7293540
product price:Â
$
34.45
/ea
Key Features
Width
20 in
Length
20 in
Color
Heather Indigo
Material
93% Woven Polyester, 7% Cotton Cord
Cover Dimensions
20 in x 20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60-136-015501-RT
- Zoro #
- G7293540
- UPC #
- 052963031126
- Country of Origin
- China
Dimensions
- Width
- 20 in
- Length
- 20 in
- Cover Dimensions
- 20 in x 20 in
- Height
- 2 in
- Size
- 20 in x 20 in
Details
- Item
- Cover,Slip,Dining Seat Cushion,Blue
- Color
- Heather Indigo
- Material
- 93% Woven Polyester, 7% Cotton Cord
Description
Cover,Slip,Dining Seat Cushion,Blue
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.