Montlake FadeSafe Patio Lounge Chair Cushion Set, 25 x 47 Inch, Light Charcoal
- Mfr # 62-112-010803-SET
- Zoro # G401776778
product price:
$
176.99
/ea
Free Shipping & Returns
Key Features
Size
25" W x 47" L x 5" Thick
Material
Woven Polyester Shell, Polypropylene Lining, Polyester Fiber Fill, Polyurethane Foam
Overall Width
25 in
Thickness
5
Overall Length
47
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 62-112-010803-SET
- Zoro #
- G401776778
- UPC #
- 52963057058
- Country of Origin
- China
Dimensions
- Size
- 25" W x 47" L x 5" Thick
- Overall Width
- 25 in
- Thickness
- 5
- Overall Length
- 47
- Length
- 47 in
- Width
- 25
Details
- Color
- Light Charcoal
- Material
- Woven Polyester Shell, Polypropylene Lining, Polyester Fiber Fill, Polyurethane Foam
- Weight
- 4.41
- Features
- Item
- Cushions
Description
Designed for comfort and durability, Montlake cushions combine fashion-forward looks with long-lasting materials to give you a serene outdoor oasis. This cushion set offers a dense, supportive foam seat with a pillow-like back cushion to make you feel like you’re lounging in the clouds. Because we apply color to the fabric core, rather than on top of the fabric, you’ll get rich hues that are solution-dyed, resist fading, and will stay vibrant season after season.
Enjoy peace of mind with our hassle-free warranty program.
This cushion set measures 25"W x 47"L; the seat measures 25"W x 25"D x 5"Thick; the back measures 25"W x 22"H x 4"Thick*
Enjoy high-quality, dense cushion foam for the seat cushion and soft, shredded foam for the back cushion
The cushion covers are engineered to resist water, spills, and fading from the sun
Click-close buckles help keep your cushion set securely in place
One-year limited warranty
*Dimensions may vary. Please allow 24-48 hours for your product to expand fully after unpacking; please note the foam will need to be stuffed into the cover upon arrival
Enjoy peace of mind with our hassle-free warranty program.
This cushion set measures 25"W x 47"L; the seat measures 25"W x 25"D x 5"Thick; the back measures 25"W x 22"H x 4"Thick*
Enjoy high-quality, dense cushion foam for the seat cushion and soft, shredded foam for the back cushion
The cushion covers are engineered to resist water, spills, and fading from the sun
Click-close buckles help keep your cushion set securely in place
One-year limited warranty
*Dimensions may vary. Please allow 24-48 hours for your product to expand fully after unpacking; please note the foam will need to be stuffed into the cover upon arrival
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.