Shop CLASSIC ACCESSORIES

Montlake Heather Fern Patio Chair Slipcover, 45"x20"

  • Mfr # 56-014-011101-RT
  • Zoro # G9791697

product price: 
$
38.99
/ea

Key Features

Width
20 in
Length
45 in
Color
Heather Fern
Material
Chair: Shell - 84% woven polyester, 16% knit polyester; Fill - polyester fibers
Cover Dimensions
45 in L x 20 in W
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
56-014-011101-RT
Zoro #
G9791697
UPC #
052963039443
Country of Origin
China

Dimensions

Width
20 in
Length
45 in
Cover Dimensions
45 in L x 20 in W
Height
0.02 in
Size
45"L x 20"W

Details

Item
Green Patio Chair Slipcover,Montlake,45"
Color
Heather Fern
Material
Chair: Shell - 84% woven polyester, 16% knit polyester; Fill - polyester fibers

Description

Green Patio Chair Slipcover,Montlake,45 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.