Shop CLASSIC ACCESSORIES
See all product information
Create Account
Montlake Lounge Back Cushion Slipcover, Heather Grey, 19"x4"
- Mfr # 60-263-011001-RT
- Zoro # G7293942
product price:Â
$
32.39
/ea
Key Features
Width
4 in
Length
19 in
Material
93% Woven Polyester, 7% Cotton Cord
Cover Dimensions
19 in W x 20 in H x 4 in D
Height
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60-263-011001-RT
- Zoro #
- G7293942
- UPC #
- 052963032772
- Country of Origin
- China
- Item
- Cover,Slip,Lounge Back Cushion,Grey,19"
- Color
- Heather Grey
- Material
- 93% Woven Polyester, 7% Cotton Cord
Dimensions
- Width
- 4 in
- Length
- 19 in
- Cover Dimensions
- 19 in W x 20 in H x 4 in D
- Height
- 20 in
- Size
- 19"W x 20"H x 4"Thick
Description
Cover,Slip,Lounge Back Cushion,Grey,19 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.