Montlake Patio Chaise Slipcover, Heather Henna, 80"x26"

  • Mfr # 56-017-056601-RT

  • Zoro # G9791496


product price:  $54.85
/ea

Key Features

Width
26 in
Length
80 in
Color
Heather Henna
Material
Lounge: Shell - 90% woven polyester, 10% knit polyester; Fill - polyester fiber
Cover Dimensions
80 in L x 26 in W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
56-017-056601-RT
Zoro #
G9791496
UPC #
052963039474
Country of Origin
China

Dimensions

Width
26 in
Length
80 in
Cover Dimensions
80 in L x 26 in W
Size
80 in L x 26 in W
Height
0.02 in

Details

Item
Red Patio Chaise Slipcover,Montlake,80"x
Color
Heather Henna
Material
Lounge: Shell - 90% woven polyester, 10% knit polyester; Fill - polyester fiber

Description

Red Patio Chaise Slipcover,Montlake,80 In.x

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.