Montlake Square Dining Seat Cushion Slipcover, Antique Beige, 21"x21"

  • Mfr # 60-015-010301-RT

  • Zoro # G7290969


product price:  $32.35
/ea

Key Features

Width
21 in
Length
21 in
Color
Antique Beige
Material
93% Woven Polyester, 7% Cotton Cord
Cover Dimensions
21 in x 21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60-015-010301-RT
Zoro #
G7290969
UPC #
052963029918
Country of Origin
China

Dimensions

Width
21 in
Length
21 in
Cover Dimensions
21 in x 21 in
Height
3 in
Size
21 in x 21 in

Details

Item
Cover,Slip,Sqr. Dining Seat Cshion,Beige
Color
Antique Beige
Material
93% Woven Polyester, 7% Cotton Cord

Description

Cover,Slip,Sqr. Dining Seat Cshion,Beige

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.