Montlake Square Lounge Seat Cushion Slipcover, Heather Grey, 23"x23"

  • Mfr # 60-076-011001-RT

  • Zoro # G7291562


product price:  $36.99
/ea

Key Features

Width
23 in
Length
23 in
Material
93% Woven Polyester, 7% Cotton Cord
Cover Dimensions
23 in x 23 in
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
60-076-011001-RT
Zoro #
G7291562
UPC #
052963030525
Country of Origin
China

Dimensions

Width
23 in
Length
23 in
Cover Dimensions
23 in x 23 in
Height
5 in
Size
23 in x 23 in

Details

Item
Cover,Slip,Sqr Lounge,Seat Cushion,Grey
Color
Heather Grey
Material
93% Woven Polyester, 7% Cotton Cord

Description

Cover,Slip,Sqr Lounge,Seat Cushion,Grey

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.