Shop CLASSIC ACCESSORIES
See all product information
Create Account
Montlake Water-Resistant 50" Papasan Cushion, Antique Beige
- Mfr # 60-536-040301-EC
- Zoro # G1384106
product price:
$
146.99
/ea
Free Shipping & Returns
Key Features
Size
52"DIA x 5"T
Material
Shell: 100% Woven Polyester; Fill: 100% Polyurethane Foam
Overall Width
52
Thickness
5
Weight
10.14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60-536-040301-EC
- Zoro #
- G1384106
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 52"DIA x 5"T
- Overall Width
- 52
- Thickness
- 5
- Length
- 52
- Height
- 5
- Width
- 52
- Overall Length
- 52
Details
- Color
- Antique Beige
- Material
- Shell: 100% Woven Polyester; Fill: 100% Polyurethane Foam
- Weight
- 10.14
- Features
- DIMENSIONS: Fits 42-50” Dia, 5” thick
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.