Newport Series Grade 3 Passage Lever Set, Satin Nickel

  • Mfr # VE271913

  • Zoro # G815768468


product price:  $35.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VE271913
Zoro #
G815768468
UPC #
652513896214
Country of Origin
China

Description

Passage style knobs and levers are used to provide transition from one room to another. Both sides of the hardware are always free and have no locking mechanisms. Perfect for hallways closets guest rooms or anywhere that doesn't require a lock. 's Newport Series offers a stunning display of elegance and craftsmanship. Designed for ease of use as well as beauty each lever features reversible handing and hardware to install on both wood and metal doors. Features -Function - Passage -Combination Screws that Suit both Wood or Metal Door Mounting -Works well with both traditional and functional decor -Reversible Handing -Finish - Satin Nickel -Dimension - 4.12 x 2.0 x 2.62 in. -Projection from the door - 2.37 -Item Weight - 1.2 lbs. Specification -Door Prep -Cross bore: 2.12 in. -Edge bore: 1 in. -Latch face: 1 x 2.25 in. -Backset Fits - 2.37 and 2.75 in. -Door Thickness - 1.37 to 1.75 in. door standard -Cylinder - KW1 5-pin standard; SC1 5-pin optional Entries packed KA5 -Latches -Entrance: 2.37 & 2.75 in adjustable -Passage: 2.37 & 2.75 in. adjustable -Faceplate: 1 x 2.25 round corner -Bolt: 1/2 in. throw -Strikes - 1.75 x 2.25 in. full lip round corner -Wood Screws - Combination screws that suit both wood or metal door mounting -Door Handing - Non-handed lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.