Shop CLASSIC ACCESSORIES
See all product information
Create Account
Over Drive Deluxe RV Wheel Cover, Wheels 21in-24in Diameter, 8.25in Tire Width White
- Mfr # 80-220-142302-00
- Zoro # G616483553
product price:Â
$
99.99
/ea
Key Features
Color
Snow White
Material
PVC with Laminated Knit Polyester Backing
Height
24 in
Size
21-24 Dia
Length
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 80-220-142302-00
- Zoro #
- G616483553
- UPC #
- 52963019964
- Country of Origin
- China
Dimensions
- Height
- 24 in
- Size
- 21-24 Dia
- Length
- 24 in
- Width
- 24 in
Details
- Color
- Snow White
- Item
- RV & Trailer Covers
- Material
- PVC with Laminated Knit Polyester Backing
Description
The Over Drive Deluxe RV Wheel Covers by Classic Accessories provide heavy-duty protection for tires and wheels against sun damage.With over 35 years in the outdoor living industry, Classic Accessories gives you peace of mind, no matter what the weather dishes out.We consider all the little details that make life more convenient, whether its protecting your patio furniture, adding years of life to your equipment, or enhancing your oasis with durable, supportive outdoor cushions.Enjoy stylish products that are simple to store, easy to use, and built to last.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.