Over Drive PolyPRO 1 Truck Cover with RainRelease, Fits cab pickup trucks 21' - 22' L

  • Mfr # 10-111-261001-RT

  • Zoro # G516483554


product price:  $119.99
/ea
Free Shipping & Returns

Key Features

Color
Biodiesel
Width
82 in
Material
Non-Woven Polyester
Height
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10-111-261001-RT
Zoro #
G516483554
UPC #
52963052794
Country of Origin
China

Dimensions

Length (In.)
264 in
Width
82 in
Height
72 in
Size
21'-22'L (250-264L)

Details

Item
Car & Truck Covers
Color
Biodiesel
Material
Non-Woven Polyester

Description

Push your ride into Over Drive with PolyPro 1 Auto Covers.Protecting road trips since 1983, Classic Accessories helps ensure your vehicle is ready for you. Thoughtfully designed covers provide protection for your vehicle while not in use, preventing the accumulation of dirt, debris, and the natural nuisances, like pollen and leaves, on your favorite vehicle. The PolyPRO 1 SUV/Pickup Cover by Classic Accessories provides single-layer protection against dirt, scratches, weather and sun damage. Perfect for storage and moderate UV weather protection.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.