Over Drive PolyPRO 3 Truck Cover with RainRelease, Trucks 19-20'L

  • Mfr # 10-118-261001-RT

  • Zoro # G016483542


product price:  $159.99
/ea
Free Shipping & Returns

Key Features

Color
Grey
Height
71 in
Width
71 in
Material
Non-woven Polypropylene with Polypropylene-coated Woven Polyester Mesh
Size
19'-20'L (233-249L)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-118-261001-RT
Zoro #
G016483542
UPC #
52963053654
Country of Origin
China

Dimensions

Length (In.)
249 in
Height
71 in
Width
71 in
Size
19'-20'L (233-249L)

Details

Color
Grey
Item
Car & Truck Covers
Material
Non-woven Polypropylene with Polypropylene-coated Woven Polyester Mesh

Description

Push your ride into Over Drive with PolyPro 3 Auto Covers.Protecting road trips since 1983, Classic Accessories helps ensure your vehicle is ready for you. Thoughtfully designed covers provide protection for your vehicle while not in use, preventing the accumulation of dirt, debris, and the natural nuisances, like pollen and leaves, on your favorite vehicle. The PolyPRO 3 SUV/Pickup Cover by Classic Accessories provides superior triple-layer heavy-duty protection against dirt, scratches, weather and sun damage. Perfect for storage and UV weather protection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.