Over Drive PolyPRO 3 Truck Cover with RainRelease, Trucks up to 19'L

  • Mfr # 10-119-251001-RT

  • Zoro # G916483543


product price:  $159.99
/ea
Free Shipping & Returns

Key Features

Size
19'L (232L)
Color
Grey
Width
72 in
Material
Non-woven Polypropylene with Polypropylene-coated Woven Polyester Mesh
Height
71 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10-119-251001-RT
Zoro #
G916483543
UPC #
52963053661
Country of Origin
China

Dimensions

Length (In.)
232 in
Size
19'L (232L)
Width
72 in
Height
71 in

Details

Item
Car & Truck Covers
Color
Grey
Material
Non-woven Polypropylene with Polypropylene-coated Woven Polyester Mesh

Description

Push your ride into Over Drive with PolyPro 3 Auto Covers.Protecting road trips since 1983, Classic Accessories helps ensure your vehicle is ready for you. Thoughtfully designed covers provide protection for your vehicle while not in use, preventing the accumulation of dirt, debris, and the natural nuisances, like pollen and leaves, on your favorite vehicle. The PolyPRO 3 SUV/Pickup Cover by Classic Accessories provides superior triple-layer heavy-duty protection against dirt, scratches, weather and sun damage. Perfect for storage and UV weather protection.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.