
Over Drive PolyPRO3 Deluxe Sloped Travel Trailer Cover, 17-19'
Mfr # 80-483-183101-RT
Zoro # G116483558
product price:Â $291.99
/ea
Free Shipping & Returns
Key Features
Size
19' 2L
Width
105 in
Height
93 in
Material
Non-Woven Polypropylene
Color
Grey/Snow White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
80-483-183101-RT
Zoro #
G116483558
UPC #
52963052015
Country of Origin
China
Dimensions
Length (In.)
230 in
Size
19' 2L
Width
105 in
Height
93 in
Details
Item
RV & Trailer Covers
Material
Non-Woven Polypropylene
Color
Grey/Snow White
Description
Durable PolyPRO3 RV covers provide streamlined, strong protection that stands out from the pack.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.