Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Over Drive RV Captain Seat Cover

  • Mfr # 80-112-012401-RW

  • Zoro # G916483598


product price: $59.99
/ea

Key Features

Height (In.)
23.5 in
Color
Alder/Natural
Size
23.5W x 23.5H
Material
Woven Polyester & Knit Lycra Shell with Polyurethane Foam Insulation
Width (In.)
23.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80-112-012401-RW
Zoro #
G916483598
UPC #
52963051308
Country of Origin
China

Dimensions

Height (In.)
23.5 in
Size
23.5W x 23.5H
Width (In.)
23.5 in

Details

Item
RV & Trailer Covers
Color
Alder/Natural
Material
Woven Polyester & Knit Lycra Shell with Polyurethane Foam Insulation

Description

The Over Drive RV Captain Seat Cover by Classic Accessories quickly fits to keep captain-style seats clean and comfy.When you buy a Classic Accessories RV cover you are not just getting a cover; youre also purchasing peace of mind.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.