Over Drive RV Wheel Cover - 30in to 33in Diameter x 9in Width, White

  • Mfr # 76260

  • Zoro # G515704643


product price: $39.79
/ea

Key Features

Material
Nylon
Depth
6.76 in
Color
White
Length
11.76 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76260
Zoro #
G515704643
UPC #
52963762600
Country of Origin
China

Dimensions

Depth
6.76 in
Length
11.76 in

Details

Material
Nylon
Color
White

Description

The Over Drive RV Wheel Covers by Classic Accessories provides sturdy tire protection, guarding tires and wheels against sun damage, dirt and rust when your RV is parked. When you buy a Classic Accessories RV cover you are not just getting a cover; you're also purchasing peace of mind

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.