
Over Drive Toy Hauler Screen, Rear Opening 90.5inH, Compatible with Steel Frames
Mfr # 79994
Zoro # G816483599
product price:Â $242.99
/ea
Free Shipping & Returns
Key Features
Color
Grey
Length
98.5 in
Height (In.)
0.02 in
Width (In.)
90.5 in
Material
Woven Polyester with Laminated PVC Backing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
79994
Zoro #
G816483599
UPC #
52963799941
Country of Origin
China
Dimensions
Length
98.5 in
Height (In.)
0.02 in
Width (In.)
90.5 in
Size
90.5"H
Details
Color
Grey
Item
RV & Trailer Covers
Material
Woven Polyester with Laminated PVC Backing
Description
Ideal in harsh weather, Soteria covers are ready to protect your outdoor investments from the dirt, sun, rain, and heavy snow.Fashionable as well as functional, the durable fabric even adds a little style with a sporty webbed accent.Feel at ease knowing you're getting waterproof protection with taped seams that prevent leaking.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.