Zoro Homepage

OverDrive SkyShield Grey Class B RV Cover, 20 ft - 23 ft

  • Mfr # 80-471-153101-EX

  • Zoro # G9792808


product price: $405.99
/ea
Free Shipping & Returns

Key Features

Width
85 in
Length
276 in
Color
Black/Grey/Snow White
Material
70% Woven Polyester, 30% Polyethylene
Cover Dimensions
20 ft - 23 ft L x 117 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80-471-153101-EX
Zoro #
G9792808
UPC #
052963047707
Country of Origin
China

Dimensions

Width
85 in
Length
276 in
Cover Dimensions
20 ft - 23 ft L x 117 in H
Size
20 ft - 23 ft L x 117 in H
Height
96 in

Details

Item
Grey Class B RV Cover,Skyshield,20Ft-23F
Color
Black/Grey/Snow White
Material
70% Woven Polyester, 30% Polyethylene

Description

Grey Class B RV Cover,Skyshield,20Ft-23F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.