Zoro Homepage

OverDrive SkyShield Grey Folding Camper Cover, 8 ft - 10 ft L

  • Mfr # 80-467-143101-EX

  • Zoro # G9792774


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Width
88 in
Length
132 in
Color
Black/Grey/Snow White
Material
70% Woven Polyester, 30% Polyethylene
Cover Dimensions
8 ft - 10 ft L x 88 in W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80-467-143101-EX
Zoro #
G9792774
UPC #
052963047660
Country of Origin
China

Dimensions

Width
88 in
Length
132 in
Cover Dimensions
8 ft - 10 ft L x 88 in W
Size
8 ft - 10 ft L x 88 in W
Height
42 in

Details

Item
Grey Folding Camper Cover,Skyshield,8Ft-
Color
Black/Grey/Snow White
Material
70% Woven Polyester, 30% Polyethylene

Description

Grey Folding Camper Cover,Skyshield,8Ft-

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.