Shop CLASSIC ACCESSORIES
See all product information
Create Account
Patio Chair Cushion, Moon Mist, Stripe, 21in. W x 19in. D seat x 22.5in. H back
- Mfr # 62-284-011001-EC
- Zoro # G416478308
product price:Â
$
59.99
/ea
Key Features
Material
Polyester Shell with Polyester Fiber Fill
Overall Height
22.5 in
Overall Width
21 in
Depth
19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 62-284-011001-EC
- Zoro #
- G416478308
- UPC #
- 52963063264
- Country of Origin
- China
- Color
- Moon Mist, Stripe
- Material
- Polyester Shell with Polyester Fiber Fill
- Item
- Cushions
Dimensions
- Size
- 21W x 19D (seat) x 22.5H (back) x 5 Thick*
- Overall Height
- 22.5 in
- Overall Width
- 21 in
- Depth
- 19 in
Description
Looking for the perfect finishing touch to your seating? Weve got just the thing with our fluffy indoor/outdoor cushions. Strong enough to handle the outdoor elements or the occasional spill, these classic cushions are filled with soft poly-fiber fill to provide a comfortable seat anywhere you choose. Whether its a pretty porch setting or your kitchen nook, the complementary colors are sure to enhance your space as you enjoy time with friends and family.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.