Patio Lounge Back Cushion Cover, 25x15x4", Heather Henna

  • Mfr # 60-557-016601-RT

  • Zoro # G100763536


product price: $30.79
/ea

Key Features

Width
4
Length
25
Material
93% Woven Polyester, 7% Cotton Cord
Cover Dimensions
25 in W x 15 in H x 4 in D
Weight
0.68
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-557-016601-RT
Zoro #
G100763536
UPC #
-
Country of Origin
China

Dimensions

Width
4
Length
25
Cover Dimensions
25 in W x 15 in H x 4 in D
Overall Width
4
Overall Height
15
Height
15
Size
25"W x 15"H x 4"Thick
Overall Length
25

Details

Color
Heather Henna
Material
93% Woven Polyester, 7% Cotton Cord
Weight
0.68
Finish
Fabric
Features
FadeSafeā„¢ fabrics help to protect your cushion from water, stains, and the sun

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.