Patio Lounge Chair/Loveseat Back Cushion, 21 x 20 x 4 Inch, Mallard Green

  • Mfr # 62-058-MGREEN-EC

  • Zoro # G300763527


product price:  $70.15
/ea

Key Features

Size
21"W x 20"H x 4"Thick
Material
Slip Cover: 100% Woven Polyester, Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane
Overall Height
20
Overall Width
4
Features
Durable, shredded foam is luxuriously comfortable and built to last
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
62-058-MGREEN-EC
Zoro #
G300763527
UPC #
-
Country of Origin
China

Dimensions

Size
21"W x 20"H x 4"Thick
Overall Height
20
Overall Width
4
Overall Length
21
Width
4
Height
20
Length
21

Details

Color
Mallard Green
Material
Slip Cover: 100% Woven Polyester, Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane
Features
Durable, shredded foam is luxuriously comfortable and built to last
Finish
Fabric
Weight
2.51

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products