Shop CLASSIC ACCESSORIES
See all product information
Create Account
Patio Lounge Chair/Loveseat Back Cushion, 23 x 20 x 4 Inch, Dark Taupe
- Mfr # 62-060-TAUPE-EC
- Zoro # G500763518
product price:Â
$
77.45
/ea
Key Features
Size
23"W x 20"H x 4"Thick
Material
Slip Cover: 100% Woven Polyester, Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane
Overall Height
20
Overall Width
4
Weight
2.82
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 62-060-TAUPE-EC
- Zoro #
- G500763518
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 23"W x 20"H x 4"Thick
- Overall Height
- 20
- Overall Width
- 4
- Overall Length
- 23
- Length
- 23
- Width
- 4
- Height
- 20
Details
- Color
- Dark Taupe
- Material
- Slip Cover: 100% Woven Polyester, Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane
- Weight
- 2.82
- Finish
- Fabric
- Features
- Durable, shredded foam is luxuriously comfortable and built to last
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.