Patio Lounge Chair/Loveseat Back Cushion, 23 x 20 x 4 Inch, Spice

  • Mfr # 62-060-SPICE-EC

  • Zoro # G100763550


product price:  $77.45
/ea
Free Shipping & Returns

Key Features

Size
23"W x 20"H x 4"Thick
Material
Slip Cover: 100% Woven Polyester, Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane
Overall Height
20
Overall Width
4
Length
23
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62-060-SPICE-EC
Zoro #
G100763550
UPC #
-
Country of Origin
China

Dimensions

Size
23"W x 20"H x 4"Thick
Overall Height
20
Overall Width
4
Length
23
Overall Length
23
Height
20
Width
4

Details

Color
Spice
Material
Slip Cover: 100% Woven Polyester, Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane
Features
Durable, shredded foam is luxuriously comfortable and built to last
Weight
2.82
Finish
Fabric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products