Patio Lounge Chair/Loveseat Back Cushion, 25 x 22 x 4 Inch, Mallard Green

  • Mfr # 62-064-MGREEN-EC

  • Zoro # G000763513


product price:  $88.39
/ea
Free Shipping & Returns

Key Features

Size
25"W x 22"H x 4"Thick
Material
Slip Cover: 100% Woven Polyester, Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane
Overall Height
22
Overall Width
4
Height
22
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
62-064-MGREEN-EC
Zoro #
G000763513
UPC #
-
Country of Origin
China

Dimensions

Size
25"W x 22"H x 4"Thick
Overall Height
22
Overall Width
4
Height
22
Width
4
Length
25
Overall Length
25

Details

Color
Mallard Green
Material
Slip Cover: 100% Woven Polyester, Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane
Finish
Fabric
Features
Durable, shredded foam is luxuriously comfortable and built to last
Weight
3.2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.