
Patio Lounge Chair/Loveseat Back Cushion, 25 x 22 x 4 Inch, Spice
Mfr # 62-064-SPICE-EC
Zoro # G700763547
product price:Â $88.39
/ea
Free Shipping & Returns
Key Features
Size
25"W x 22"H x 4"Thick
Material
Slip Cover: 100% Woven Polyester, Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane
Overall Height
22
Overall Width
4
Finish
Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62-064-SPICE-EC
Zoro #
G700763547
UPC #
-
Country of Origin
China
Dimensions
Size
25"W x 22"H x 4"Thick
Overall Height
22
Overall Width
4
Length
25
Overall Length
25
Height
22
Width
4
Details
Color
Spice
Material
Slip Cover: 100% Woven Polyester, Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane
Finish
Fabric
Weight
3.2
Features
Durable, shredded foam is luxuriously comfortable and built to last
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.