Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Patio Seat Cushion, 2 Pack, Moon Mist, Stripe, 19inW

  • Mfr # 62-259-011002-2PK

  • Zoro # G716478251


product price: $49.99
/ea

Key Features

Thickness
5 in
Material
Polyester Shell with Polyester Fiber Fill
Depth
19 in
Overall Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62-259-011002-2PK
Zoro #
G716478251
UPC #
52963063011
Country of Origin
China

Dimensions

Thickness
5 in
Depth
19 in
Overall Width
19 in
Size
19W x 19D x 5 Thick*

Details

Material
Polyester Shell with Polyester Fiber Fill
Color
Moon Mist, Stripe
Item
Cushions

Description

Looking for the perfect finishing touch to your seating? Weve got just the thing with our fluffy indoor/outdoor cushions. Strong enough to handle the outdoor elements or the occasional spill, these classic cushions are filled with soft poly-fiber fill to provide a comfortable seat anywhere you choose. Whether its a pretty porch setting or your kitchen nook, the complementary colors are sure to enhance your space as you enjoy time with friends and family.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.