PermaPRO Folding Camper Cover - 14ftto 16ft
Mfr # 80-404
Zoro # G915704670
product price: $194.99
/ea
Free Shipping & Returns
Key Features
Color
White
Length
20 in
Depth
9 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80-404
Zoro #
G915704670
UPC #
52963036916
Country of Origin
China
Dimensions
Length
20 in
Depth
9 in
Details
Color
White
Material
Plastic
Description
Specially designed PermaPRO RV covers provide maximum protection to keep your RV in top shape all year long. Air vents, tensions panels and extra long zipper pulls are just a few of the things that make this cover one of a kind. Less bulky than most, our PermaPRO cover fits in provided expandable storage bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.