Zoro Homepage

PermaPRO Teardrop RV Cover - Tab/Clam

  • Mfr # 80-399

  • Zoro # G915704700


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Depth
8 in
Length
17 in
Material
Fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80-399
Zoro #
G915704700
UPC #
52963036404
Country of Origin
China

Dimensions

Depth
8 in
Length
17 in

Details

Color
Gray
Material
Fabric

Description

Specially designed PermaPRO RV covers provide maximum protection to keep your RV in top shape all year long. Air vents, tensions panels and extra long zipper pulls are just a few of the things that make this cover one of a kind. Less bulky than most, our PermaPRO cover fits in provided expandable storage bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.