Zoro Homepage

PolyPRO 3 5th Wheel Cover - 29ftto 33ftx 135in

  • Mfr # 80-348

  • Zoro # G215704639


product price: $543.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
Fabric
Length
26 in
Depth
25.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80-348
Zoro #
G215704639
UPC #
52963025415
Country of Origin
China

Dimensions

Length
26 in
Depth
25.2 in

Details

Color
Gray
Material
Fabric

Description

Classic's PolyPRO 3 RV covers are made from high quality and durable material. Designed to have adjustable front and rear tension panels. Includes an integrated rope system and toss bag. Also features zippered RV door panels.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.