PolyPRO 3 Deluxe 5th Wheel Cover with Max Weather Protection - 33ftto 37ft
Mfr # 80-349
Zoro # G215704646
product price: $475.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Depth
26.5 in
Length
26 in
Material
Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80-349
Zoro #
G215704646
UPC #
52963025422
Country of Origin
China
Dimensions
Depth
26.5 in
Length
26 in
Details
Color
Gray
Material
Fabric
Description
Durable PolyPRO 3 RV covers by Classic Accessories provide all season weather protection. Heavy duty, triple ply PolyPRO 3 fabric tops and quick drying PolyPRO 1 sides protect while reducing bulk. Adjustable front and rear tension panels and elasticized hem corners provide a custom fit. Rear full height zipper allows for toy hauler access. Thick, triple-ply top and single-ply sides protect against rain, snow, dirt, nicks and scratches for all-season protection, integrated rope attachment system and a provided toss bag helps reduce crawling under the RV. Stuff sacks are included on all covers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.