Zoro Homepage

PolyPro 3 Deluxe Class C RV Cover - 20ftto 23ft

  • Mfr # 79263

  • Zoro # G415704699


product price: $440.99
/ea
Free Shipping & Returns

Key Features

Depth
24.25 in
Color
White
Material
Plastic
Length
17.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79263
Zoro #
G415704699
UPC #
52963792638
Country of Origin
China

Dimensions

Depth
24.25 in
Length
17.75 in

Details

Color
White
Material
Plastic

Description

Classic's PolyPRO 3 RV covers are made from high quality and durable material. Designed to have adjustable front and rear tension panels. Includes an integrated rope system and toss bag. Also features zippered RV door panels.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.