Zoro Homepage

PolyPRO 3 Deluxe Pop-Up Camper Trailer Cover - 8ftto 10ft

  • Mfr # 80-038

  • Zoro # G115704685


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Depth
18 in
Color
Gray
Length
12 in
Material
Fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80-038
Zoro #
G115704685
UPC #
52963000382
Country of Origin
China

Dimensions

Depth
18 in
Length
12 in

Details

Color
Gray
Material
Fabric

Description

Durable PolyPRO 3 RV covers by Classic Accessories provide all season weather protection. Heavy duty, triple ply PolyPRO 3 fabric tops and quick drying PolyPRO 1 sides protect while reducing bulk. Adjustable front and rear tension panels and elasticized hem corners provide a custom fit, integrated air vent system combined with quick drying PolyPRO 1 sides reduce wind stress and vent inside moisture. Thick, triple-ply top and single-ply sides protect against rain, snow, dirt, nicks and scratches for all-season protection, integrated rope attachment system and a provided toss bag helps reduce crawling under the RV. Zippered panels allow access to the RV doors and engine areas. Stuff sacks are included on all covers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.