PolyPRO 3 Model 2 RV PP3 Camper Cover - 10ftto 12ft
Mfr # 80-037
Zoro # G215704684
product price: $439.99
/ea
Free Shipping & Returns
Key Features
Depth
16.25 in
Length
14.5 in
Material
Fabric
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80-037
Zoro #
G215704684
UPC #
52963000375
Country of Origin
China
Dimensions
Depth
16.25 in
Length
14.5 in
Details
Material
Fabric
Color
Gray
Description
Durable PolyPRO 3 RV covers by Classic Accessories provide all season weather protection. Heavy duty, triple ply PolyPRO 3 fabric tops and quick drying PolyPRO 1 sides protect while reducing bulk. Adjustable front and rear tension panels and elasticized hem corners provide a custom fit, integrated air vent system combined with quick drying PolyPRO 1 sides reduce wind stress and vent inside moisture. Thick, triple-ply top and single-ply sides protect against rain, snow, dirt, nicks and scratches for all-season protection, integrated rope attachment system and a provided toss bag helps reduce crawling under the RV. Zippered panels allow access to the RV doors and engine areas. Stuff sacks are included on all covers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.