PolyPRO 3 Molded Fiberglass Travel Trailer Cover - 8ftto 10ft
Mfr # 80-294
Zoro # G315704683
product price:Â $141.99
/ea
Free Shipping & Returns
Key Features
Depth
17.75 in
Length
20 in
Color
Gray
Material
Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80-294
Zoro #
G315704683
UPC #
52963024296
Country of Origin
China
Dimensions
Depth
17.75 in
Length
20 in
Details
Color
Gray
Material
Fabric
Description
Durable PolyPRO 3 RV covers by Classic Accessories provide all season weather protection. Heavy duty, triple ply PolyPRO 3 fabric tops and quick drying PolyPRO 1 sides protect while reducing bulk. Elasticized hem corners provide a custom fit. Triple-ply PolyPRO 3 protects against rain, snow, dirt, nicks and scratches for all-season protection, side release buckles and straps with two connection points on each side to secure cover, provided toss bag helps reduce crawling under the RV. Zippers for access to rear and side panels during storage. Stuff sacks are included on all covers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.