Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PolyPRO 3 Molded Trailer Cover - 10ftto 13ft

  • Mfr # 80-295

  • Zoro # G815704701


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Color
White
Depth
17 in
Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80-295
Zoro #
G815704701
UPC #
52963024302
Country of Origin
China

Dimensions

Depth
17 in
Length
20 in

Details

Material
Plastic
Color
White

Description

Classic's PolyPRO 3 RV covers are made from high quality and durable material. Designed to have adjustable front and rear tension panels. Includes an integrated rope system and toss bag. Also features zippered RV door panels.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.