Zoro Homepage

PolyPRO 3 Teardrop Trailer Cover - Tab/Clam

  • Mfr # 80-298

  • Zoro # G515704667


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Depth
11 in
Length
15 in
Color
White
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80-298
Zoro #
G515704667
UPC #
52963024333
Country of Origin
China

Dimensions

Depth
11 in
Length
15 in

Details

Color
White
Material
Plastic

Description

Classic Accessories 80-298 Teardrop Trailer Cover is made to be thick, triple-ply PolyPRO3 top with breathable single-ply PolyPRO1 sides protects against rain, snow, dirt, nicks and scratches for all-season protection. Elasticized hem corners provide a custom fit. Designed for quick and simple application.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.