PolyPRO 3 Travel Trailer RV Cover - 33ftto 35ftx 124in
Mfr # 80-355
Zoro # G215704707
product price: $472.99
/ea
Free Shipping & Returns
Key Features
Length
16 in
Depth
26.5 in
Color
White
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80-355
Zoro #
G215704707
UPC #
52963025484
Country of Origin
China
Dimensions
Length
16 in
Depth
26.5 in
Details
Color
White
Material
Plastic
Description
Specially designed PermaPRO RV covers provide maximum protection to keep your RV in top shape all year long. Air vents, tensions panels and extra long zipper pulls are just a few of the things that make this cover one of a kind. Less bulky than most, our PermaPRO cover fits in provided expandable storage bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.