Polypro3 Deluxe Extra Tall Class A Cover - 37ftto 40ft
Mfr # 77763
Zoro # G015704686
product price: $798.99
/ea
Free Shipping & Returns
Key Features
Depth
24.5 in
Material
Plastic
Length
16.25 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77763
Zoro #
G015704686
UPC #
52963777635
Country of Origin
China
Dimensions
Depth
24.5 in
Length
16.25 in
Details
Material
Plastic
Color
Gray
Description
Up to 140 high measured from ground to roof top without including AC units. Overall length includes bumper and ladder but not hitch. Thick, triple-ply PolyPro III fabric top keeps out rain and snow while venting inside water vapor and condensation. Cover protects against rain, snow, UV rays, dirt, nicks and scratches. Integrated air vent system, combined with a wicking PolyPro III top and quick-drying PolyPro sides, reduce wind stress and vent inside moisture. Zippered panels allow access to RV doors and engine areas. Adjustable front and rear tension panels and elasticized hem corners provide a custom fit. Integrated rope attachment system and a provided toss bag help reduce crawling under the RV. Stuff sack and ladder cap included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.