Shop CLASSIC ACCESSORIES
See all product information
Create Account
QuadGear UTV Bench Seat Cover, Fits Polaris Ranger Mid-size 400, 570 EFI, 800EFI, EV, 500-570 Crew
- Mfr # 18-141-016003-00
- Zoro # G016483597
product price:Â
$
70.99
/ea
Key Features
Height (In.)
21.25 in
Length
49.5 in
Color
Next Vista G1 Camo
Size
3.0 W x 21.25 H
Width (In.)
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18-141-016003-00
- Zoro #
- G016483597
- UPC #
- 52963018158
- Country of Origin
- China
- Color
- Next Vista G1 Camo
- Item
- ATV/UTV Covers
- Material
- Woven Polyester Sides, Knit Nylon/Polyester Center with Foam Core, Woven Polyester Seat Back
Dimensions
- Height (In.)
- 21.25 in
- Length
- 49.5 in
- Size
- 3.0 W x 21.25 H
- Width (In.)
- 3 in
Description
The QuadGear UTV Bench Seat Cover by Classic Accessories provides heavy-duty ProtekX6 fabric with water-resistant backing and exterior coating for maximum weather and abrasion protection.Quick-fit cover to keep seats clean and dry.When you buy a Classic Accessories powersports cover you are not just getting a cover; youre also purchasing peace of mind.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.