Ravenna Bistro Patio Table/Chair Set Cover, Grey, 82"x42"

  • Mfr # 55-196-015101-EC

  • Zoro # G7291230


product price:  $67.69
/ea

Key Features

Width
42 in
Length
82 in
Color
Dark Taupe/Mushroom/Espresso
Material
Main Body: 100% Woven Polyester with laminated 6P-Free & EU REACH compliant Polyvinyl Chloride backing; Hem Casing: 100% Woven Polyester
Cover Dimensions
80 in L x 40 in W x 24 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55-196-015101-EC
Zoro #
G7291230
UPC #
052963013986
Country of Origin
China

Dimensions

Width
42 in
Length
82 in
Cover Dimensions
80 in L x 40 in W x 24 in H
Height
24 in
Size
80 in L x 40 in W x 24 in H

Details

Item
Cover,Set,Bistro Patio,Table/Chair,Grey
Color
Dark Taupe/Mushroom/Espresso
Material
Main Body: 100% Woven Polyester with laminated 6P-Free & EU REACH compliant Polyvinyl Chloride backing; Hem Casing: 100% Woven Polyester

Description

Cover,Set,Bistro Patio,Table/Chair,Grey

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.