Ravenna Cover, Chair, Adirondack, Grey, 36"x34"

  • Mfr # 55-165-015101-EC

  • Zoro # G7297250


product price: $46.95
/ea

Key Features

Width
34 in
Length
36 in
Color
Dark Taupe/Mushroom/Espresso
Material
Main Body: 100% Woven Polyester with laminated 6P-Free & EU REACH compliant Polyvinyl Chloride backing; Hem Casing: 100% Woven Polyester
Cover Dimensions
31.5 in L x 33.5 in D x 36 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55-165-015101-EC
Zoro #
G7297250
UPC #
052963013177
Country of Origin
China

Dimensions

Width
34 in
Length
36 in
Cover Dimensions
31.5 in L x 33.5 in D x 36 in H
Height
32 in
Size
31.5"L x 33.5"D x 36"H

Details

Item
Cover,Chair,Adirondack,Grey
Color
Dark Taupe/Mushroom/Espresso
Material
Main Body: 100% Woven Polyester with laminated 6P-Free & EU REACH compliant Polyvinyl Chloride backing; Hem Casing: 100% Woven Polyester

Description

Cover,Chair,Adirondack,Grey

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.